This product requires certification to purchase.

CP 2 100W MED INCAND CEIL LGHT

Eglo USA

Grafik CP 2 100W MED INCAND CEIL LGHT

  • Fast #
  • Part #E90463A
  • Item #9404451
  • Manufacturer Part #90463A
3.4 out of 5 Customer Rating
Brand image
Eglo USA

Grafik CP 2 100W MED INCAND CEIL LGHT

  • Fast #
  • Part #E90463A
  • Item #9404451
  • Manufacturer Part #90463A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Dimmer compatible (not included)
  • Multiple light direction
  • Easy to install
  • Includes a frosted glass shade
  • Requires (2) 100 watt maximum Medium (E26) bulbs
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
3-43/50 in
Length
14-57/100 in
Width
3-7/8 in
Characteristics & Features
Collection
Grafik
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
200 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
Type
E90463A
UL Listed
Yes