This product requires certification to purchase.

24 in. Stainless Steel Cover

EJ

1040 Series 24 in. Stainless Steel Cover

  • Fast #
  • Part #E00104104
  • Item #7116913
  • Manufacturer Part #00104104
4.5 out of 5 Customer Rating
Brand image
EJ

1040 Series 24 in. Stainless Steel Cover

  • Fast #
  • Part #E00104104
  • Item #7116913
  • Manufacturer Part #00104104
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Vented cover features 1 vent hole and "Dept of Water Supply" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
  • 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
26 in
Diameter - Inside 1
21-1/2 in
Height
1-1/2 in
Size
26 in
Characteristics & Features
Coating
Asphaltic
Collection
1040 Series
Color Finish Category
Blacks
Color Finish Name
Asphalt Black
Lettering
Dept Of Water, Supply
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Water
ASTM
ASTM A48 Class 35
Product Type
Cover
Waterworks Application
Water