This product requires certification to purchase.

26 in. Oval Dump No-Waste Grate

EJ

1040 Series 26 in. Oval Dump No-Waste Grate

  • Fast #
  • Part #E00104042
  • Item #3577559
  • Manufacturer Part #00104042
5 out of 5 Customer Rating
Brand image
EJ

1040 Series 26 in. Oval Dump No-Waste Grate

  • Fast #
  • Part #E00104042
  • Item #3577559
  • Manufacturer Part #00104042
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Round beehive grate features a straight bar design and "Dump No Waste! Drains to Waterways" tag text with 2 trout logos to provide a longlasting environmentally friendly message alerting passersby to protect your waterways
  • 180 sq. in. open area to drain the surrounding landscape
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty H20 load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
26 in
Height
4-3/4 in
Characteristics & Features
Coating
Asphaltic
Collection
1040 Series
Color Finish Category
Blacks
Color Finish Name
Black
Lettering
Drains To Waterways, Dump No Waste!
Material
Gray Iron
Warranty & Product Information
AASHTO
AASHTO M105, Environmental Markings, Fish
Application
Drainage
ASTM
ASTM A48 Class 35
Product Type
Grate
Waterworks Application
Water