This product requires certification to purchase.

26 in. Sewer Cover

EJ

1040 Series 26 in. Sewer Cover

  • Fast #
  • Part #E001040201
  • Item #7163692
  • Manufacturer Part #001040201
4.1 out of 5 Customer Rating
Brand image
EJ

1040 Series 26 in. Sewer Cover

  • Fast #
  • Part #E001040201
  • Item #7163692
  • Manufacturer Part #001040201
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Solid cover features "Sanitary Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
  • Open pickhole for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
26 in
Diameter - Inside 1
21-1/2 in
Height
2-1/2 in
Size
26 in
Characteristics & Features
Coating
Asphaltic
Collection
1040 Series
Color Finish Category
Blacks
Color Finish Name
Asphalt Black
Lettering
Sanitary Sewer
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Sanitary
ASTM
ASTM A48 Class 35
Product Type
Cover
Waterworks Application
Sanitary Sewer