This product requires certification to purchase.

36 x 7 in. Rheemed and Chamfer Manhole Sewer

EJ

1040 Series 36 x 7 in. Rheemed and Chamfer Manhole Sewer

  • Fast #
  • Part #E00103707A01
  • Item #4195778
  • Manufacturer Part #00103707A01
5 out of 5 Customer Rating
Brand image
EJ

1040 Series 36 x 7 in. Rheemed and Chamfer Manhole Sewer

  • Fast #
  • Part #E00103707A01
  • Item #4195778
  • Manufacturer Part #00103707A01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Complete gasketed manhole assembly covers your underlying structure or chamber and protects passersby, includes a 7" high bottom-flange frame, and features a solid cover with "Buncombe County, North Carolina Metropolitan Sewerage District" badging and custom logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
36 in
Diameter - Inside 1
26-1/4 in
Height
7 in
Characteristics & Features
Coating
Uncoated
Collection
1040 Series
Color Finish Category
Neutrals
Lettering
Aqua Salubris, Buncombe County, Metropolitan Sewerage District, North Carolina
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Sewer
ASTM
ASTM A48 Class 35
Product Type
Manhole Assembly
Waterworks Application
Sewer