This product requires certification to purchase.

Undipped Cover for Sewer

EJ

1202 Series Undipped Cover for Sewer

  • Fast #
  • Part #E00120223
  • Item #3579035
  • Manufacturer Part #00120223
5 out of 5 Customer Rating
Brand image
EJ

1202 Series Undipped Cover for Sewer

  • Fast #
  • Part #E00120223
  • Item #3579035
  • Manufacturer Part #00120223
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Solid cover with concentric circle design features "Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
  • 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
23-3/4 in
Height
2-3/4 in
Size
23-3/4 in
Weight
188 lb
Characteristics & Features
Coating
Undipped
Collection
1202 Series
Color Finish Category
Neutrals
Lettering
Sewer
Material
Gray Iron
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
ASTM
ASTM A-48 Class 35
Product Type
Cover
Waterworks Application
Sewer