This product requires certification to purchase.

25-3/4 in. Manhole Vented Lid

EJ

1205 Series 25-3/4 in. Manhole Vented Lid

  • Fast #
  • Part #E00120522
  • Item #4716436
  • Manufacturer Part #00120522
4.8 out of 5 Customer Rating
Brand image
EJ

1205 Series 25-3/4 in. Manhole Vented Lid

  • Fast #
  • Part #E00120522
  • Item #4716436
  • Manufacturer Part #00120522
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Vented cover with 19 vent holes features "MN/DOT 715" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
  • 2 open lift holes for simple access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
25-3/4 in
Height
2-1/4 in
Size
25-3/4 in
Characteristics & Features
Coating
Uncoated
Collection
1205 Series
Color Finish Category
Neutrals
Color Finish Name
Grey
Lettering
MN/DOT 715
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Sewer
ASTM
ASTM A48 Class 35
Product Type
Cover
Waterworks Application
Sewer