This product requires certification to purchase.

26 in. Sanitary Sewer Manhole Lid

EJ

1205 Series 26 in. Sanitary Sewer Manhole Lid

  • Fast #
  • Part #E00120580
  • Item #7834267
  • Manufacturer Part #00120580
4.4 out of 5 Customer Rating
Brand image
EJ

1205 Series 26 in. Sanitary Sewer Manhole Lid

  • Fast #
  • Part #E00120580
  • Item #7834267
  • Manufacturer Part #00120580
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Solid gasketed cover features "sanitary sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
  • 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
  • Uncoated grey iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Grey iron material construction promises strength and integrity, offering the greatest protection for passers by and your under lying structure
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
25-3/4 in
Height
2-1/4 in
Characteristics & Features
Coating
Uncoated
Collection
1205 Series
Color Finish Category
Neutrals
Lettering
Sanitary Sewer
Manhole Type
Type 4C
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
ASTM
ASTM A-48 Class 35
Product Type
Cover
Waterworks Application
Sanitary Sewer