This product requires certification to purchase.

23-3/4 in. Solid Storm Sewer Manhole Cover

EJ

1338 Series 23-3/4 in. Solid Storm Sewer Manhole Cover

  • Fast #
  • Part #E00133858
  • Item #7489789
  • Manufacturer Part #00133858
4.9 out of 5 Customer Rating
Brand image
EJ

1338 Series 23-3/4 in. Solid Storm Sewer Manhole Cover

  • Fast #
  • Part #E00133858
  • Item #7489789
  • Manufacturer Part #00133858
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Solid cover with diamond plate design features "Storm" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
  • 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
23-3/4 in
Height
1-15/16 in
Size
23-3/4 in
Characteristics & Features
Coating
Uncoated
Collection
1338 Series
Color Finish Category
Neutrals
Lettering
Storm
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Storm
ASTM
ASTM A48 Class 35
Product Type
Cover
Waterworks Application
Storm