This product requires certification to purchase.

14-1/4 in. Drop-In Grate

EJ

14-1/4 in. Drop-In Grate

  • Fast #
  • Part #E00621034
  • Item #3578465
  • Manufacturer Part #00621034
5 out of 5 Customer Rating
Brand image
EJ

14-1/4 in. Drop-In Grate

  • Fast #
  • Part #E00621034
  • Item #3578465
  • Manufacturer Part #00621034
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Round EJ 6210 Series grate for 12" concrete or clay sewer pipe features a straight bar design and "Dump No Waste! Drains to Waterways" badging and custom trout logo to provide a long lasting environmentally-friendly message alerting passersby to protect your waterways
  • 48 sq. in. open area to drain the surrounding landscape
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
14-1/4 in
Fits Pipe Size
12 in
Height
1-13/16 in
Length
14-1/4 in
Width
14-1/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Drain Component Type
Grate
Drain Type
General Purpose Drain
Material
Gray Iron
Shape
Round
Trim Ring
No
Warranty & Product Information
Application
Storm
ASTM
ASTM A48 Class 35