This product requires certification to purchase.

8-22/25 in. Solvent Weld Cover

EJ

1574 Series 8-22/25 in. Solvent Weld Cover

  • Fast #
  • Part #E00157429
  • Item #3578628
  • Manufacturer Part #00157429
3.6 out of 5 Customer Rating
Brand image
EJ

1574 Series 8-22/25 in. Solvent Weld Cover

  • Fast #
  • Part #E00157429
  • Item #3578628
  • Manufacturer Part #00157429
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Solid cleanout/monument box cover protects the access point to your storm or sanitary sewer cleanout, and features "Sewer" badging directly cast into the surface to provide a long lasting message to personnel and passersby
  • 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8-7/8 in
Diameter - Inside 1
7 in
Height
2-9/16 in
Characteristics & Features
Coating
Asphaltic
Collection
1574 Series
Color Finish Category
Blacks
Color Finish Name
Black
Lettering
Sewer
Material
Gray Iron
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
ASTM
ASTM A-48 Class 35
Product Type
Cleanout, Cover
Waterworks Application
Sewer