This product requires certification to purchase.

11-1/4 x 1-31/100 in. Grey Iron Monument Cover

EJ

1578 Series 11-1/4 x 1-31/100 in. Grey Iron Monument Cover

  • Fast #
  • Part #E00157824
  • Item #3578029
  • Manufacturer Part #00157824
4.1 out of 5 Customer Rating
Brand image
EJ

1578 Series 11-1/4 x 1-31/100 in. Grey Iron Monument Cover

  • Fast #
  • Part #E00157824
  • Item #3578029
  • Manufacturer Part #00157824
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Plain solid cleanout/monument box cover with diamond plate pattern protects the access point to your storm or sanitary sewer cleanout or survey monument
  • Closed pickhole for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Grey iron material construction promises strength and integrity, offering the greatest protection for passers by and your under lying structure
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
11-1/4 in
Height
2-3/4 in
Characteristics & Features
Coating
Asphaltic
Collection
1578 Series
Color Finish Category
Blacks
Color Finish Name
Black
Manhole Type
Type 2
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
Application
Sewer
ASTM
ASTM A-48 Class 35
Product Type
Cover
Waterworks Application
Cleanout