This product requires certification to purchase.

Heavy Duty Manhole Frame

EJ

1600 Series Heavy Duty Manhole Frame

  • Fast #
  • Part #E00160014
  • Item #3766502
  • Manufacturer Part #00160014
5 out of 5 Customer Rating
Brand image
EJ

1600 Series Heavy Duty Manhole Frame

  • Fast #
  • Part #E00160014
  • Item #3766502
  • Manufacturer Part #00160014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Frame
  • 36" base flange diameter
  • 7-1/4" tall
  • Four 7/8" diameter holes on a 33" diameter bolt circle
  • Dipped with black asphaltic coating
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
36 in
Diameter - Inside 1
25 in
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
7-1/4 in
Characteristics & Features
Coating
Asphaltic
Collection
1600 Series
Color Finish Category
Blacks
Color Finish Name
Black
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
ASTM
ASTM A-48 Class 35
Product Type
Manhole Frame