This product requires certification to purchase.

2 in. Composition Cleanout Bolt

EJ

2 in. Composition Cleanout Bolt

  • Fast #
  • Part #E00369804
  • Item #3576955
  • Manufacturer Part #00369804
4.7 out of 5 Customer Rating
Brand image
EJ

2 in. Composition Cleanout Bolt

  • Fast #
  • Part #E00369804
  • Item #3576955
  • Manufacturer Part #00369804
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Complete cleanout/monument box assembly protects the access point to your storm or sanitary sewer drain line, includes a 8" high bottom-flange frame, and features a solid cover with "Cleanout" badging directly cast into the surface to provide a longlasting message to personnel and passersby
  • Open pickhole for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • 2 bolt holes offer standard security option of locking your cleanout/monument box cover in place to prevent theft and tampering, and protect passersby and your infrastructure assets
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
14 in
Diameter - Inside 1
12-3/4 in
Height
8 in
Characteristics & Features
Coating
Asphaltic
Color Finish Category
Blacks
Lettering
Cleanout
Material
Gray Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Sewer
ASTM
ASTM A48 Class 35
UPC
662706132012