This product requires certification to purchase.

20 x 24 in. Inlet Frame and Grate

EJ

20 x 24 in. Inlet Frame and Grate

  • Fast #
  • Part #E00775045B01
  • Item #7489787
  • Manufacturer Part #00775045B01
5 out of 5 Customer Rating
Brand image
EJ

20 x 24 in. Inlet Frame and Grate

  • Fast #
  • Part #E00775045B01
  • Item #7489787
  • Manufacturer Part #00775045B01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Complete rectangular catch basin assembly covers your underlying structure or chamber and protects passersby, includes a 4-1/2" H stackable bottom flange frame, and a flat vane grate featuring water flow direction arrows and "Outfall to Stream - Dump No Pollutants" badging directly cast into the surface for a long lasting environmentally-friendly message to passersby and to provide drainage in high-traffic areas
  • 216 sq. in. to provide optimum surface drainage to your surrounding area
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Ductile iron grate and gray iron frame material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/2 in
Length
29-1/4 in
Width
25-1/4 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Cast Iron
Lettering
Dump No Pollutants, Outfall To Stream
Material
Ductile Iron, Gray Iron
Shape
Rectangular
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306, Environmental Markings
Application
Storm
ASTM
ASTM A48 Class 35, ASTM A536 80-55-06
Product Type
Catch Basin Assembly
Waterworks Application
Storm