This product requires certification to purchase.

22-3/25 x 22-3/25 in. Frame and Grate

EJ

22-3/25 x 22-3/25 in. Frame and Grate

  • Fast #
  • Part #E00510538
  • Item #3577174
  • Manufacturer Part #00510538
4.1 out of 5 Customer Rating
Brand image
EJ

22-3/25 x 22-3/25 in. Frame and Grate

  • Fast #
  • Part #E00510538
  • Item #3577174
  • Manufacturer Part #00510538
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
22-3/25 in
Width
22-3/25 in
Characteristics & Features
Material
Ductile Iron
Shape
Square
Warranty & Product Information
AASHTO
AASHTO M-306
ASTM
ASTM A-536
Product Type
Grate
Waterworks Application
Water