This product requires certification to purchase.

22 in. Gray Iron Grate

EJ

22 in. Gray Iron Grate

  • Fast #
  • Part #E00621530
  • Item #3579068
  • Manufacturer Part #00621530
5 out of 5 Customer Rating
Brand image
EJ

22 in. Gray Iron Grate

  • Fast #
  • Part #E00621530
  • Item #3579068
  • Manufacturer Part #00621530
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Plain round multi-purpose grate for 18" pipe features a flat bar design with 5/8" wide drain slots to protect passersby and your underlying structure or chamber
  • 72 sq. in. open area to drain the surrounding landscape
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Medium duty load rating is proof load tested to 16,000-40,000 lbs.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
22 in
Diameter - Inside 1
17-1/4 in
Height
2-3/8 in
Characteristics & Features
Coating
Asphaltic
Color Finish Category
Blacks
Color Finish Name
Black
Material
Gray Iron
Warranty & Product Information
AASHTO
AASHTO M105
Application
Storm
ASTM
ASTM A48 Class 35
Product Type
Grate