This product requires certification to purchase.

23-69/100 x 23-69/100 x 1-1/2 in. Frame and Grate

EJ

23-69/100 x 23-69/100 x 1-1/2 in. Frame and Grate

  • Fast #
  • Part #E45622030
  • Item #3578976
  • Manufacturer Part #45622030
3.2 out of 5 Customer Rating
Brand image
EJ

23-69/100 x 23-69/100 x 1-1/2 in. Frame and Grate

  • Fast #
  • Part #E45622030
  • Item #3578976
  • Manufacturer Part #45622030
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
23-69/100 in
Width
23-69/100 in
Characteristics & Features
Color Finish Name
Grey
Material
Grey Iron
Shape
Square
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
ASTM
ASTM A-48
Product Type
Grate
Waterworks Application
Water