This product requires certification to purchase.

26 x 1-1/2 in. Radial Grate

EJ

26 x 1-1/2 in. Radial Grate

  • Fast #
  • Part #E00104030
  • Item #3577430
  • Manufacturer Part #00104030
5 out of 5 Customer Rating
Brand image
EJ

26 x 1-1/2 in. Radial Grate

  • Fast #
  • Part #E00104030
  • Item #3577430
  • Manufacturer Part #00104030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
26 in
Width
1-1/2 in
Characteristics & Features
Color Finish Name
Black
Material
Grey Iron
Shape
Round
Warranty & Product Information
ASTM
ASTM A-48