This product requires certification to purchase.

31-3/4 x 23-3/4 x 6-3/4 in. Frame

EJ

31-3/4 x 23-3/4 x 6-3/4 in. Frame

  • Fast #
  • Part #E00508010
  • Item #3578911
  • Manufacturer Part #00508010
4.1 out of 5 Customer Rating
Brand image
EJ

31-3/4 x 23-3/4 x 6-3/4 in. Frame

  • Fast #
  • Part #E00508010
  • Item #3578911
  • Manufacturer Part #00508010
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Square cast iron catch basin frame with a 34" diameter round flange pairs with a compatible EJ 5080 Series grate to collect and drain surface runoff and includes 2 handling holes
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
34 in
Height
6-3/4 in
Length
34 in
Width
34 in
Characteristics & Features
Coating
Asphaltic
Color Finish Category
Blacks
Color Finish Name
Black
Material
Gray Iron
Shape
Rectangular
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Storm
ASTM
ASTM A48 Class 35
Product Type
Frame
Waterworks Application
Storm