This product requires certification to purchase.

35-3/4 x 18 x 1-22/25 in. Undipped Flat Grate

EJ

35-3/4 x 18 x 1-22/25 in. Undipped Flat Grate

  • Fast #
  • Part #E00703041
  • Item #3577801
  • Manufacturer Part #00703041
4.8 out of 5 Customer Rating
Brand image
EJ

35-3/4 x 18 x 1-22/25 in. Undipped Flat Grate

  • Fast #
  • Part #E00703041
  • Item #3577801
  • Manufacturer Part #00703041
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 35 1/2" length
  • 17 5/8" width
  • Dipped with black asphaltic coating
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-5/8 in
Length
35-1/2 in
Width
17-5/8 in
Characteristics & Features
Brand Model Compatibility
7030Z
Coating
Undipped
Color Finish Category
Greys
Color Finish Name
Grey
Material
Grey Iron
Shape
Rectangular
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
ASTM
ASTM A-48 Class 35
Product Type
Grate