This product requires certification to purchase.

36 in. 801 Frame

EJ

36 in. 801 Frame

  • Fast #
  • Part #E00755011
  • Item #3577934
  • Manufacturer Part #00755011
5 out of 5 Customer Rating
Brand image
EJ

36 in. 801 Frame

  • Fast #
  • Part #E00755011
  • Item #3577934
  • Manufacturer Part #00755011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sloped cast iron curb inlet frame with round bottom flange measures 10-7/8" high on the front and 10" high on the back, includes 1 handling hole on the flange, and accepts a compatible round grate to collect and drain surface runoff
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
33-1/2 in
Diameter - Inside 1
26 in
Height
10-7/8 in
Length
36 in
Width
32-3/8 in
Characteristics & Features
Color Finish Category
Greys
Lettering
MN/DOT 801
Material
Gray Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Storm
ASTM
ASTM A48 Class 35