36 in. 806 Frame
36 in. 806 Frame
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Sloped cast iron curb inlet frame with rectangular bottom flange measures 9-5/8" high on the front and 8-5/8" high on the back, includes 2 handling holes on the flange, and accepts a compatible square grate with hood to collect and drain surface runoff
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Color Finish Category:
- Greys
- Height:
- 9-5/8
- Length:
- 32-3/8
- Material:
- Gray Iron
- Width:
- 36