This product requires certification to purchase.

36 in. Flange Frame Cut Base

EJ

36 in. Flange Frame Cut Base

  • Fast #
  • Part #E00757111
  • Item #3579039
  • Manufacturer Part #00757111
3.3 out of 5 Customer Rating
Brand image
EJ

36 in. Flange Frame Cut Base

  • Fast #
  • Part #E00757111
  • Item #3579039
  • Manufacturer Part #00757111
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sloped cast iron curb inlet frame with round bottom flange measures 9-3/4" high on the front and 8-7/8" high on the back, includes 1 handling hole on the flange, and accepts a compatible square grate to collect and drain surface runoff
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
38 in
Diameter - Inside 1
23 in
Height
9-3/4 in
Length
38 in
Width
31-3/16 in
Characteristics & Features
Color Finish Category
Greys
Lettering
MN/DOT 802A
Material
Gray Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Storm
ASTM
ASTM A48 Class 35
Product Type
Flange Frame Cut Base