This product requires certification to purchase.

36 x 36 x 8-1/8 in. Frame

EJ

36 x 36 x 8-1/8 in. Frame

  • Fast #
  • Part #E00510010
  • Item #3578826
  • Manufacturer Part #00510010
3.6 out of 5 Customer Rating
Brand image
EJ

36 x 36 x 8-1/8 in. Frame

  • Fast #
  • Part #E00510010
  • Item #3578826
  • Manufacturer Part #00510010
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Square cast iron catch basin valley frame with round 36" diameter flange pairs with a compatible valley grate to collect and drain surface runoff
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
36 in
Height
8-1/8 in
Length
36 in
Width
36 in
Characteristics & Features
Coating
Asphaltic
Color Finish Category
Blacks
Color Finish Name
Black
Material
Gray Iron
Shape
Square
Warranty & Product Information
Application
Storm
ASTM
ASTM A48 Class 35
Product Type
Frame
Waterworks Application
Storm