This product requires certification to purchase.

7-3/4 in. Water Cover

EJ

3639 Series 7-3/4 in. Water Cover

  • Fast #
  • Part #E00363926
  • Item #3098007
  • Manufacturer Part #00363926
3.4 out of 5 Customer Rating
Brand image
EJ

3639 Series 7-3/4 in. Water Cover

  • Fast #
  • Part #E00363926
  • Item #3098007
  • Manufacturer Part #00363926
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Materials gray iron
  • Design load heavy duty
  • Designates machined surface
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7-3/4 in
Height
2-1/2 in
Characteristics & Features
Coating
Asphaltic
Collection
3639 Series
Color Finish Category
Blacks
Color Finish Name
Black
Material
Gray Iron
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
ASTM
ASTM A-48 Class 35
Product Type
Valve Box Cover