This product requires certification to purchase.

37-7/8 in. Manhole Frame

EJ

37-7/8 in. Manhole Frame

  • Fast #
  • Part #E1665Z1PT
  • Item #4823912
  • Manufacturer Part #166515
5 out of 5 Customer Rating
Brand image
EJ

37-7/8 in. Manhole Frame

  • Fast #
  • Part #E1665Z1PT
  • Item #4823912
  • Manufacturer Part #166515
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
37-7/8 in
Height
7 in
Characteristics & Features
Color Finish Name
Grey
Material
Ductile Iron, Grey Iron
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
ASTM
ASTM A-48, ASTM A-536
AWWA
AWWA C-502
Product Type
Frame