This product requires certification to purchase.

43 x 31 x 4 in. Insulated Frame

EJ

43 x 31 x 4 in. Insulated Frame

  • Fast #
  • Part #E007030011
  • Item #4719894
  • Manufacturer Part #007030011
3.9 out of 5 Customer Rating
Brand image
EJ

43 x 31 x 4 in. Insulated Frame

  • Fast #
  • Part #E007030011
  • Item #4719894
  • Manufacturer Part #007030011
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Rectangular cast iron curb inlet frame with a 43" L x 31" W flange covers your underlying structure to collect surface runoff and protect passersby and pairs with a compatible EJ 7030 Series rectangular grate to provide drainage in high-traffic areas
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
43 in
Width
31 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Cast Iron
Material
Gray Iron
Shape
Rectangular
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Storm
ASTM
ASTM A48 Class 35
Product Type
Curb Inlet Frame
Waterworks Application
Storm