This product requires certification to purchase.

24 x 6 in. Square Inlet Manhole Frame

EJ

5250 Series 24 x 6 in. Square Inlet Manhole Frame

  • Fast #
  • Part #E00525010
  • Item #3576909
  • Manufacturer Part #00525010
3.6 out of 5 Customer Rating
Brand image
EJ

5250 Series 24 x 6 in. Square Inlet Manhole Frame

  • Fast #
  • Part #E00525010
  • Item #3576909
  • Manufacturer Part #00525010
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Heavy duty
  • Stackable
  • Optimized features
  • 6" frame height
  • Dipped with black asphaltic coating
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/2 in
Height
6 in
Length
32-3/4 in
Width
32-3/4 in
Characteristics & Features
Collection
5250 Series
Color Finish Name
Black
Material
Gray Iron
Shape
Square
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
ASTM
ASTM A48 Class 35
Product Type
Frame
Waterworks Application
Storm