This product requires certification to purchase.

55 x 29-7/8 x 10-1/2 in. Front Grate

EJ

55 x 29-7/8 x 10-1/2 in. Front Grate

  • Fast #
  • Part #E44302030
  • Item #3578241
  • Manufacturer Part #44302030
3.7 out of 5 Customer Rating
Brand image
EJ

55 x 29-7/8 x 10-1/2 in. Front Grate

  • Fast #
  • Part #E44302030
  • Item #3578241
  • Manufacturer Part #44302030
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Rectangular curb inlet plate fits a compatible EJ V4302 Series curb inlet assembly to drain surface runoff from your roadway, and features "Dump No Waste! Drains To Waterways" badging directly cast into the surface for a long lasting environmentally-friendly message to passersby
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Height
10-1/2 in
Length
55-1/4 in
Width
4 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Cast Iron
Lettering
Drains To Waterways, Dump No Waste!
Material
Gray Iron
Shape
Rectangular
Warranty & Product Information
AASHTO
AASHTO M105, Environmental Markings
Application
Storm
ASTM
ASTM A48 Class 35
Product Type
Curb Inlet Frame
Waterworks Application
Storm