This product requires certification to purchase.

Cast Iron Frame Water

EJ

7010 Series Cast Iron Frame Water

  • Fast #
  • Part #E00701010
  • Item #3577531
  • Manufacturer Part #00701010
4.8 out of 5 Customer Rating
Brand image
EJ

7010 Series Cast Iron Frame Water

  • Fast #
  • Part #E00701010
  • Item #3577531
  • Manufacturer Part #00701010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 36" flange outer diameter
  • Sloped
  • Dipped with black asphaltic coating
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/16 in
Diameter
36 in
Height
8 in
Length
36 in
Weight
151 lb
Width
36 in
Characteristics & Features
Collection
7010 Series
Color Finish Name
Black
Material
Gray Iron
Shape
Rectangular
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
ASTM
ASTM A48 Class 35
AWWA
AWWA C-502
Product Type
Curb Inlet Frame
Waterworks Application
Storm