This product requires certification to purchase.

35-1/2 x 17-3/4 x 1-7/8 in. Gray Iron Vane Grate

EJ

7030 Series 35-1/2 x 17-3/4 x 1-7/8 in. Gray Iron Vane Grate

  • Fast #
  • Part #E00703059
  • Item #3578037
  • Manufacturer Part #00703059
4 out of 5 Customer Rating
Brand image
EJ

7030 Series 35-1/2 x 17-3/4 x 1-7/8 in. Gray Iron Vane Grate

  • Fast #
  • Part #E00703059
  • Item #3578037
  • Manufacturer Part #00703059
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 35 1/2" length
  • 17 3/4" width
  • Dipped with black asphaltic coating
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-13/16 in
Length
35-1/2 in
Width
17-3/4 in
Characteristics & Features
Collection
7030 Series
Color Finish Name
Black
Material
Grey Iron
Shape
Rectangular
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
ASTM
ASTM A-48 Class 35B
Product Type
Grate