43 x 31-3/4 in. Gray Iron Curb Inlet Rectangular Frame
7035 Series 43 x 31-3/4 in. Gray Iron Curb Inlet Rectangular Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sloped rectangular cast iron curb inlet frame with bottom flange measures 9-1/8" high on the front and 7-1/8" high on the back, includes 4 handling holes on the flange, and accepts a compatible rectangular grate to collect and drain surface runoff
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Collection:
- 7035 Series
- Color Finish Name:
- Black
- Height:
- 9-1/8 in
- Length:
- 43 in
- Material:
- Gray Iron
- Product Type:
- Curb Inlet Frame
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Width:
- 31-3/4 in