Ductile Iron and Gray Iron Catch Basin Curb Inlet
7505 Series Ductile Iron and Gray Iron Catch Basin Curb Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rectangular sloped cast iron curb inlet frame with a 43-1/2" L x 31-1/2" W flange covers your underlying structure to collect surface runoff and protect passersby and pairs with a compatible EJ 7505 Series rectangular grate to provide drainage in high-traffic areas
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- AWWA:
- AWWA C-502
- Collection:
- 7505 Series
- Color Finish Name:
- Cast Iron
- Depth:
- 2 in
- Height:
- 7-7/8 in
- Length:
- 43-1/2 in
- Material:
- Gray Iron
- Product Type:
- Curb Inlet Frame
- Shape:
- Rectangular
- Waterworks Application:
- Storm
- Width:
- 31-1/2 in