This product requires certification to purchase.

Ductile Iron and Gray Iron Catch Basin Curb Inlet

EJ

7505 Series Ductile Iron and Gray Iron Catch Basin Curb Inlet

  • Fast #
  • Part #E00750572
  • Item #3578199
  • Manufacturer Part #00750572
3.9 out of 5 Customer Rating
Brand image
EJ

7505 Series Ductile Iron and Gray Iron Catch Basin Curb Inlet

  • Fast #
  • Part #E00750572
  • Item #3578199
  • Manufacturer Part #00750572
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable, non-mountable curb inlet hood pairs with a compatible EJ 7505 Series curb inlet assembly, includes a debris strainer, adjusts from 5-1/4 - 8-3/4" high, and features "Dump No Waste! Drains To Waterways" tag text with trout logo for a long lasting environmentally-friendly message to passersby
  • Measures 36-3/4" L x 6-13/16" W
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M105
ASTM:
ASTM A48 Class 35
AWWA:
AWWA C-502
Collection:
7505 Series
Color Finish Name:
Cast Iron
Depth:
6-13/16 in
Height:
12-1/4 in
Length:
36-3/4 in
Material:
Gray Iron
Product Type:
Hood
Shape:
Rectangular
Waterworks Application:
Storm
Width:
6-13/16 in