This product requires certification to purchase.

33-5/8 in. Frame

EJ

7520 Series 33-5/8 in. Frame

  • Fast #
  • Part #E00752010
  • Item #3816361
  • Manufacturer Part #00752010
4.5 out of 5 Customer Rating
Brand image
EJ

7520 Series 33-5/8 in. Frame

  • Fast #
  • Part #E00752010
  • Item #3816361
  • Manufacturer Part #00752010
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sloped cast iron curb inlet frame with rectangular bottom flange measures 7-7/8" high on the front and 7-1/8" high on the back, includes 1 handling hole on the flange, and accepts a compatible rectangular grate to collect and drain surface runoff
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-7/8 in
Length
33-5/8 in
Width
33-1/2 in
Characteristics & Features
Collection
7520 Series
Color Finish Name
Grey
Material
Gray Iron
Shape
Rectangular
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
ASTM
ASTM A-48 Class 35
AWWA
AWWA C-502
Product Type
Curb Inlet Frame