8-5/8 in. Valve Box Extension Riser
8550 Series 8-5/8 in. Valve Box Extension Riser
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Collection:
- 8550 Series
- Diameter:
- 8-5/8 in
- Diameter - Inside 1:
- 5-3/4 in
- Height:
- 22-1/2 in
- Product Type:
- Valve Box
- Weight:
- 33 lb