This product requires certification to purchase.

9 in. Clean-Out and Monument Box Cover

EJ

9 in. Clean-Out and Monument Box Cover

  • Fast #
  • Part #E00157520
  • Item #3577073
  • Manufacturer Part #00157520
5 out of 5 Customer Rating
Brand image
EJ

9 in. Clean-Out and Monument Box Cover

  • Fast #
  • Part #E00157520
  • Item #3577073
  • Manufacturer Part #00157520
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Plain solid cleanout/monument box cover with diamond plate pattern protects the access point to your storm or sanitary sewer cleanout or survey monument
  • 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
9 in
Height
4-1/2 in
Characteristics & Features
Coating
Asphaltic
Color Finish Category
Blacks
Color Finish Name
Black
Material
Gray Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Sewer
ASTM
ASTM A48 Class 35
Product Type
Cover