This product requires certification to purchase.

9 in. Manhole Frame

EJ

9 in. Manhole Frame

  • Fast #
  • Part #E00157510
  • Item #3576970
  • Manufacturer Part #00157510
4.4 out of 5 Customer Rating
Brand image
EJ

9 in. Manhole Frame

  • Fast #
  • Part #E00157510
  • Item #3576970
  • Manufacturer Part #00157510
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Round cast iron cleanout/monument box frame with bottom flange measures 10" high, includes 1 handling hole, and accepts a compatible 9" wide cover to protect your sewer cleanout or survey monument.
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
19-1/2 in
Diameter - Inside 1
9-1/4 in
Height
10 in
Characteristics & Features
Coating
Asphaltic
Color Finish Category
Blacks
Material
Gray Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Sewer
ASTM
ASTM A48 Class 35