33 x 2-1/8 x 23 in. Grey Iron Beehive Ditch Grate
Classic Series 33 x 2-1/8 x 23 in. Grey Iron Beehive Ditch Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AASHTO:
- AASHTO M-105
- ASTM:
- ASTM A-48
- Coating:
- Undipped
- Collection:
- Classic Series
- Diameter:
- 33 in
- Diameter - Inside 1:
- 23-1/4 in
- Height:
- 4-3/8 in
- Material:
- Grey Iron
- Waterworks Application:
- Water