This product requires certification to purchase.

Dump No-Waste Beehive Grate

EJ

Dump No-Waste Beehive Grate

  • Fast #
  • Part #E00661045
  • Item #3576980
  • Manufacturer Part #00661045
5 out of 5 Customer Rating
Brand image
EJ

Dump No-Waste Beehive Grate

  • Fast #
  • Part #E00661045
  • Item #3576980
  • Manufacturer Part #00661045
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Square beehive grate features a straight bar design and "Dump No Waste! Drains to Waterways" tag text with trout logo to provide a longlasting environmentally friendly message alerting passersby to protect your waterways
  • 489 sq. in. open area to drain the surrounding landscape
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Non-traffic load rating for use in non-traffic, pedestrian areas
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Height
6 in
Length
33-7/8 in
Width
33-7/8 in
Characteristics & Features
Color Finish Category
Greys
Lettering
Drains To Waterways, Dump No Waste!, Indiana DOT Type 7
Material
Gray Iron
Warranty & Product Information
AASHTO
AASHTO M105, Environmental Markings, Fish
Application
Drainage
ASTM
ASTM A48 Class 35
Product Type
Grate