This product requires certification to purchase.

10 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve

EJ

Flowmaster® 10 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #E2201010
  • Item #9523511
  • Manufacturer Part #2201010
5 out of 5 Customer Rating
Brand image
EJ

Flowmaster® 10 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #E2201010
  • Item #9523511
  • Manufacturer Part #2201010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 10" resilient wedge gate valve
  • Mechanical joint end connections
  • 2" operating nut opens right (clockwise)
  • 10 year limited warranty
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Length
11-5/8 in
Pressure Class
250#
Pressure - Maximum
500 psi
Valve Size
10 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Flowmaster®
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Body Style
Open Right
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Stem
Resilient Wedge
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI A21.11, ANSI C111, ANSI C515, ANSI C550
Application
Fire, Sewer, Waterworks
ASTM
ASTM A-536, ASTM D-429
AWWA
AWWA C-111, AWWA C-153, AWWA C-505, AWWA C-515
FM Approved
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
UL 262
Waterworks Application
Sewer