This product requires certification to purchase.

48 in. Sanitary Sewer Manhole Cover

EJ

1348 Series 48 in. Sanitary Sewer Manhole Cover

  • Fast #
  • Part #E00134865
  • Item #7674226
  • Manufacturer Part #00134865
4.1 out of 5 Customer Rating
Brand image
EJ

1348 Series 48 in. Sanitary Sewer Manhole Cover

  • Fast #
  • Part #E00134865
  • Item #7674226
  • Manufacturer Part #00134865
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Solid cover with custom star logo design features "Sanitary Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
  • 2 closed pickholes for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
23-1/2 in
Diameter - Inside 1
20 in
Height
2 in
Size
23-1/2 in
Characteristics & Features
Coating
Uncoated
Collection
1348 Series
Color Finish Category
Neutrals
Lettering
Sanitary Sewer
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Sanitary
ASTM
ASTM A48 Class 35
Product Type
Cover
Waterworks Application
Sanitary Sewer