This product requires certification to purchase.

23-1/2 in. Solvent Weld Cover

EJ

V1384 Series 23-1/2 in. Solvent Weld Cover

  • Fast #
  • Part #E41384085
  • Item #3578339
  • Manufacturer Part #41384085
5 out of 5 Customer Rating
Brand image
EJ

V1384 Series 23-1/2 in. Solvent Weld Cover

  • Fast #
  • Part #E41384085
  • Item #3578339
  • Manufacturer Part #41384085
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Solid cover features "Storm Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message, and protects your underlying structure or chamber
  • 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
23-1/2 in
Diameter - Inside 1
21 in
Height
2-3/4 in
Size
23-1/2 in
Characteristics & Features
Coating
Uncoated
Collection
V1384 Series
Color Finish Category
Neutrals
Color Finish Name
Grey
Lettering
Sewer, Storm
Manhole Type
Type 2A
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Storm
ASTM
ASTM A48 Class 35
Product Type
Cover
Waterworks Application
Storm