This product requires certification to purchase.

32 in. Manhole Cover Sanitary Sewer

EJ

V1420 Series 32 in. Manhole Cover Sanitary Sewer

  • Fast #
  • Part #EV1420CVRS
  • Item #2149960
  • Manufacturer Part #41420182
4.8 out of 5 Customer Rating
Brand image
EJ

V1420 Series 32 in. Manhole Cover Sanitary Sewer

  • Fast #
  • Part #EV1420CVRS
  • Item #2149960
  • Manufacturer Part #41420182
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Complete manhole assembly with concentric circle surface design covers your underlying structure or chamber and protects passersby, includes a 4-1/2" high bottom-flange frame, and features a solid cover with "Sanitary Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • 2 closed pickholes for simple access to the underlying structure or chamber, compatibility with common pickbars and tools like J-hooks, and extended, tamper-proof lifespan
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • EON Lock option provides patented cast-in dimples that accept whatever locking bolts and nuts you use in your existing maintenance system
  • Requires Certification
Dimensions & Measurements
Diameter
40-3/4 in
Diameter - Inside 1
32-3/16 in
Height
4-1/2 in
Characteristics & Features
Coating
Uncoated
Collection
V1420 Series
Color Finish Category
Neutrals
Lettering
Sanitary Sewer
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Sanitary
ASTM
ASTM A48 Class 35
Product Type
Manhole Assembly
Waterworks Application
Sanitary Sewer