This product requires certification to purchase.

32 in. Manhole Rheemed and Chamfer Watertight Sewer

EJ

V1430 Series 32 in. Manhole Rheemed and Chamfer Watertight Sewer

  • Fast #
  • Part #EV1420RCSASCH
  • Item #4480191
  • Manufacturer Part #41430005B01
3.4 out of 5 Customer Rating
Brand image
EJ

V1430 Series 32 in. Manhole Rheemed and Chamfer Watertight Sewer

  • Fast #
  • Part #EV1420RCSASCH
  • Item #4480191
  • Manufacturer Part #41430005B01
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4-1/2" high bottom-flange frame, and features a solid cover with "City of Schertz, Sanitary Sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • EON Lock option provides patented cast-in dimples that accept whatever locking bolts and nuts you use in your existing maintenance system
  • Requires Certification
Dimensions & Measurements
Diameter
40-3/4 in
Diameter - Inside 1
32-3/16 in
Height
4-1/2 in
Characteristics & Features
Coating
Uncoated
Collection
V1430 Series
Color Finish Category
Neutrals
Lettering
City Of Schertz, Sanitary Sewer
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Sanitary
ASTM
ASTM A48 Class 35
Product Type
Manhole Assembly
Waterworks Application
Sanitary Sewer