This product requires certification to purchase.

Ductile Iron Stainless Steel Rheemed and Chamfer Manhole Frame And Covers

EJ

V1430 Series Ductile Iron Stainless Steel Rheemed and Chamfer Manhole Frame And Covers

  • Fast #
  • Part #E41430025A01
  • Item #4045747
  • Manufacturer Part #41430025A01
4.8 out of 5 Customer Rating
Brand image
EJ

V1430 Series Ductile Iron Stainless Steel Rheemed and Chamfer Manhole Frame And Covers

  • Fast #
  • Part #E41430025A01
  • Item #4045747
  • Manufacturer Part #41430025A01
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4-1/2" high bottom-flange frame, and features a solid cover with "sanitary sewer" badging directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
  • Uncoated grey iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Ductile iron cover and grey iron frame material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification
Dimensions & Measurements
Diameter
40-3/4 in
Diameter - Inside 1
32-3/16 in
Height
4-1/2 in
Characteristics & Features
Coating
Uncoated
Collection
V1430 Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Lettering
Sanitary Sewer
Material
Ductile Iron, Grey Iron
Warranty & Product Information
AASHTO
AASHTO M-105, AASHTO M-306
Application
Sanitary
ASTM
ASTM A-48 Class 35, ASTM A-536 70-50-05
Product Type
Ring, Cover
Waterworks Application
Sanitary Sewer