This product requires certification to purchase.

32 in. Manhole Water Ring and Cover - Austin

EJ

V1432-1 Series 32 in. Manhole Water Ring and Cover - Austin

  • Fast #
  • Part #EV1432RCWTA
  • Item #2172393
  • Manufacturer Part #41432085
3.4 out of 5 Customer Rating
Brand image
EJ

V1432-1 Series 32 in. Manhole Water Ring and Cover - Austin

  • Fast #
  • Part #EV1432RCWTA
  • Item #2172393
  • Manufacturer Part #41432085
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4-7/8" high bottom-flange frame, and features a solid cover with "Austin Texas, Water" badging and custom star logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Ductile iron cover and gray iron frame material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Specifications

AASHTO:
AASHTO M105, AASHTO M306
ASTM:
ASTM A48 Class 35, ASTM A536 80-55-06
Application:
Water
Coating:
Uncoated
Collection:
V1432-1 Series
Color Finish Category:
Neutrals
Diameter:
40-1/4
Diameter - Inside 1:
32-1/4
Height:
4-7/8
Material:
Ductile Iron, Grey Iron
Product Type:
Manhole Assembly
Waterworks Application:
Water