This product requires certification to purchase.

32 in. Watertight Manhole Sanitary Ring and Cover for Sewer

EJ

V2432 Series 32 in. Watertight Manhole Sanitary Ring and Cover for Sewer

  • Fast #
  • Part #EV2432RCSACP
  • Item #3609440
  • Manufacturer Part #42432068
5 out of 5 Customer Rating
Brand image
EJ

V2432 Series 32 in. Watertight Manhole Sanitary Ring and Cover for Sewer

  • Fast #
  • Part #EV2432RCSACP
  • Item #3609440
  • Manufacturer Part #42432068
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Complete manhole assembly covers your underlying structure or chamber and protects passersby, includes a 4-7/8" high bottom-flange frame, and features a solid cover with "Cedar Park Texas, Sanitary Sewer" badging and custom star logo directly cast onto the surface, notifying personnel and passersby with long-lasting message
  • 2 pickbars allow for simple access to the underlying structure or chamber and compatibility with common pickbars and J-hook
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • EON Lock option provides patented cast-in dimples that accept whatever locking bolts and nuts you use in your existing maintenance system
  • Requires Certification
Dimensions & Measurements
Diameter
40-1/4 in
Diameter - Inside 1
32-1/4 in
Height
4-7/8 in
Characteristics & Features
Coating
Uncoated
Collection
V2432 Series
Color Finish Category
Neutrals
Lettering
Cedar Park, Texas, Sanitary Sewer
Material
Grey Iron
Warranty & Product Information
AASHTO
AASHTO M105, AASHTO M306
Application
Sanitary
ASTM
ASTM A48 Class 35
Product Type
Manhole Assembly
Waterworks Application
Sanitary Sewer