This product requires certification to purchase.

Galvanized Steel Gutter Grate

EJ

V4318 Galvanized Steel Gutter Grate

  • Fast #
  • Part #E44318030
  • Item #3577571
  • Manufacturer Part #44318030
5 out of 5 Customer Rating
Brand image
EJ

V4318 Galvanized Steel Gutter Grate

  • Fast #
  • Part #E44318030
  • Item #3577571
  • Manufacturer Part #44318030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Plain 54" L x 11-1/8" W rectangular steel gutter grate features a reticuline design to protect passersby and your underlying structure or chamber
  • 441.5 sq. in. open area to drain the surrounding landscape
  • Galvanized coating protects your steel structure from corrosion, reliably extending its operable life, improving its durability, and the keeping the effects of the environment at bay
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Galvanized ASTM A36 steel material construction promises strength, integrity, and long lasting corrosion resistance, offering the greatest protection for passersby and your underlying structure
  • Requires Certification

Documents

Dimensions & Measurements
Height
5 in
Length
54 in
Width
11-1/8 in
Characteristics & Features
Collection
V4318
Grate Shape
Rectangle
Material
Galvanized Steel
Warranty & Product Information
Application
Storm
ASTM
Steel A36
Product Type
Grate
Waterworks Application
Storm